- 8V Cross Section
- 3 Ribs
- 132" Outside Length
- Non-Cogged
- 3 3/8" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Belt Match | 3 |
| Material | Neoprene |
| Outside Length | 132 in |
| Cross Section Width | 3 3/8 in |
| Belt Cross Section Style | 8V |
| Rib Width | 1 in |
| Belt Size | 8V |
| Cross Section Height | 29/32 in |
| Weight | 16.0 LB |
| EAN or UPC | 782475071814 |

