Skip to content Skip to navigation menu
Taperlock Sheave for 5V Belts

3/5V50.0 4040

Taperlock Sheave for 5V Belts
Item #100944180
  • 3 Grooves
  • 50" Outside Diameter
  • 5V Belt Size
  • 4040 Bushing Required
  • 1 7/16" to 4" Bore Range
Taperlock Sheave for 5V Belts
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Grooves
  • 50" Outside Diameter
  • 5V Belt Size
  • 4040 Bushing Required
  • 1 7/16" to 4" Bore Range

features

  • Isolates shock loads and vibration
  • Minor misalignment capability
  • No lubrication required
  • Quiet operation
  • Gray iron casting
Inch/Metric Inch
Belt Size 5V
Type C3
Bore Range [Min] 1.4375 in
Length Through Bore 4 in
No. of Grooves 3
Bore Range [Max] 4 in
E (Knuckle Width) 0.5 in
Bushing Type Taperlock
M 1.12 in
Bushing Series 4040
Overall Length 4 in
Belt Match 1, 3
Outside Dia. 50 in
Weight 208.8 LB
EAN or UPC 782475085064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison