- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Match | 1, 3 |
| No. of Grooves | 3 |
| K (in) | 0.7 in |
| Bushing Series | E |
| Overall Length | 3.08 in |
| Length Through Bore | 2.75 in |
| Bushing Type | QD |
| M | 0.5 in |
| Bore Range [Max] | 3.5 in |
| Belt Size | 5V |
| Type | D3 |
| Bore Range [Min] | 0.875 in |
| Outside Dia. | 18.7 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Weight | 50.7 LB |
| EAN or UPC | 782475153688 |

