- 5V Cross Section
- 3 Ribs
- 160" Outside Length
- Non-Cogged
- 2 1/16" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Match | 3 |
| Belt Cross Section Style | 5V |
| Rib Width | 0.625 in |
| Belt Style | Non-Cogged |
| No. of Ribs | 3 |
| Cross Section Width | 2 1/16 in |
| Outside Length | 160 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Cross Section Height | 17/32 in |
| Weight | 7.5 LB |
| EAN or UPC | 782477090608 |

