- 3 Grooves
- 11.8" Outside Diameter
- 5V Belt Size
- 3020 Bushing Required
- 7/8" to 3 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | Taperlock |
| No. of Grooves | 3 |
| M | 0.37 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 3.25 in |
| Belt Size | 5V |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Belt Match | 1, 3 |
| Overall Length | 2.375 in |
| Bore Range [Min] | 0.875 in |
| Type | A2 |
| Outside Dia. | 11.8 in |
| Weight | 29.71 LB |
| EAN or UPC | 782475084982 |

