- Two Piece Split Collar
- 3/4 in ID x 1 1/4 in OD x 9/16 in Wide
- Steel, Plain Finish
| I.D. | 3/4 in |
| Finish | Plain |
| Material | Steel |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| Screw Size | 5/16-24 UNF |
| Set Screw | 1 |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split |
| Weight | 0.12 LB |
| EAN or UPC | 782475019373 |

