- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Type | C3 |
| M | 0.25 in |
| Outside Dia. | 33.5 in |
| Bushing Type | QD |
| Bushing Length thru Bore Less Flange | 1 1/4 in |
| Bushing Series | SF |
| Bore Range [Max] | 2.9375 in |
| Length Through Bore | 2.06 in |
| No. of Grooves | 3 |
| Belt Size | 3V |
| Belt Match | 1, 3 |
| E (Knuckle Width) | 0.69 in |
| Bore Range [Min] | 0.5 in |
| Overall Length | 2.19 in |
| 3V Pitch Dia. | 33.45 in |
| Weight | 58.3 LB |
| EAN or UPC | 782475152421 |

