- 3 Grooves
- 3.65" Outside Diameter
- 3V Belt Size
- 1610 Bushing Required
- 1/2" to 1 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Type | A1 |
| E (Knuckle Width) | 0.09 in |
| Length Through Bore | 1 in |
| Inch/Metric | Inch |
| Overall Length | 1.5 in |
| Outside Dia. | 3.65 in |
| 3V Pitch Dia. | 3.6 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Belt Size | 3V |
| Bushing Series | 1610 |
| Belt Match | 1, 3 |
| No. of Grooves | 3 |
| M | 0.4 in |
| Bore Range [Max] | 1.6875 in |
| Weight | 1.88 LB |
| EAN or UPC | 782475087402 |

