- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3.25 in |
| Outside Dia. | 25 in |
| No. of Grooves | 3 |
| Inch/Metric | Inch |
| Belt Match | 1, 3 |
| Belt Size | 3V |
| Type | C3 |
| 3V Pitch Dia. | 24.95 in |
| Overall Length | 2 in |
| M | 0.5 in |
| Bushing Type | Taperlock |
| Weight | 43.17 LB |
| EAN or UPC | 782475086382 |

