- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| 3V Pitch Dia. | 2.6 in |
| Bushing Length thru Bore Less Flange | 0.56 in |
| Belt Match | 1, 3 |
| Outside Dia. | 2.65 in |
| Bore Range [Max] | 1.1875 in, 1.25 in |
| E (Knuckle Width) | 0.51 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | QD |
| Type | E1 |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Overall Length | 2.01 in |
| No. of Grooves | 3 |
| Belt Size | 3V |
| Bushing Series | JA |
| Weight | 1.16 LB |
| EAN or UPC | 782475152223 |

