- Two Piece Split Collar
- 3 11/16 in ID x 6.8120 in OD x 2 5/8 in Wide
- Iron, Plain Finish
| Material | Iron |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| O.D. | 6.812 in |
| Finish | Plain |
| I.D. | 3 11/16 in |
| Weight | 10.47 LB |
| EAN or UPC | 782475008162 |

