- One Piece Solid Collar
- 2 in ID x 3 in OD x 7/8 in Wide
- Stainless Steel, Plain Finish
| O.D. | 3 in |
| I.D. | 2 in |
| Collar Style | One Piece - Solid |
| Recessed Screw | Yes |
| Screw Size | 1/2-13 UNC |
| Inch/Metric | Inch |
| Finish | Plain |
| Set Screw | 1 |
| Material | Stainless Steel |
| Weight | 0.95 LB |
| EAN or UPC | 782475161843 |

