
- 2 Number of Grooves
- 1 in Finished Bore
Type | Finished Bore Sheave |
Finished Bore | 1 in |
No. of Grooves | 2 |
Weight | 8.05 LB |
EAN or UPC | 775829007997 |

Type | Finished Bore Sheave |
Finished Bore | 1 in |
No. of Grooves | 2 |
Weight | 8.05 LB |
EAN or UPC | 775829007997 |