
- 2 Number of Grooves
- 40 mm Finished Bore
Type | Finished Bore Sheave |
Finished Bore | 40 mm |
No. of Grooves | 2 |
Weight | 8.0 LB |
EAN or UPC | 775829194352 |

Type | Finished Bore Sheave |
Finished Bore | 40 mm |
No. of Grooves | 2 |
Weight | 8.0 LB |
EAN or UPC | 775829194352 |