
- 2 Number of Grooves
- 35 mm Finished Bore
No. of Grooves | 2 |
Finished Bore | 35 mm |
Type | Finished Bore Sheave |
Weight | 8.0 LB |
EAN or UPC | 775829127237 |

No. of Grooves | 2 |
Finished Bore | 35 mm |
Type | Finished Bore Sheave |
Weight | 8.0 LB |
EAN or UPC | 775829127237 |