
- 2 Number of Grooves
- 7/8 in Finished Bore
No. of Grooves | 2 |
Finished Bore | 7/8 in |
Type | Finished Bore Sheave |
Weight | 5.9 LB |
EAN or UPC | 775829007980 |

No. of Grooves | 2 |
Finished Bore | 7/8 in |
Type | Finished Bore Sheave |
Weight | 5.9 LB |
EAN or UPC | 775829007980 |