- 2 Number of Grooves
- 30 mm Finished Bore
| Finished Bore | 30 mm |
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Weight | 7.0 LB |
| EAN or UPC | 775829165253 |
| Finished Bore | 30 mm |
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Weight | 7.0 LB |
| EAN or UPC | 775829165253 |