Skip to content Skip to navigation menu
Dodge2MB55X1 1/8

2MB55X1 1/8

Finished Bore Sheave
Item #101090803
  • 2 Number of Grooves
  • 1 1/8 in Finished Bore
Dodge2MB55X1 1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Number of Grooves
  • 1 1/8 in Finished Bore
Finished Bore 1 1/8 in
Type Finished Bore Sheave
No. of Grooves 2
Weight 5.35 LB
EAN or UPC 775829007775
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison