
- 2 Number of Grooves
- 1 1/4 in Finished Bore
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Finished Bore | 1 1/4 in |
Weight | 4.75 LB |
EAN or UPC | 775829007683 |

No. of Grooves | 2 |
Type | Finished Bore Sheave |
Finished Bore | 1 1/4 in |
Weight | 4.75 LB |
EAN or UPC | 775829007683 |