
- 2 Number of Grooves
- 1 1/8 in Finished Bore
Type | Finished Bore Sheave |
No. of Grooves | 2 |
Finished Bore | 1 1/8 in |
Weight | 3.75 LB |
EAN or UPC | 775829007614 |

Type | Finished Bore Sheave |
No. of Grooves | 2 |
Finished Bore | 1 1/8 in |
Weight | 3.75 LB |
EAN or UPC | 775829007614 |