
- 2 Number of Grooves
- 1 3/8 in Finished Bore
No. of Grooves | 2 |
Finished Bore | 1 3/8 in |
Type | Finished Bore Sheave |
Weight | 3.25 LB |
EAN or UPC | 781568520116 |

No. of Grooves | 2 |
Finished Bore | 1 3/8 in |
Type | Finished Bore Sheave |
Weight | 3.25 LB |
EAN or UPC | 781568520116 |