
- 2 Number of Grooves
- 1 1/8 in Finished Bore
No. of Grooves | 2 |
Finished Bore | 1 1/8 in |
Type | Finished Bore Sheave |
Weight | 3.15 LB |
EAN or UPC | 775829007539 |

No. of Grooves | 2 |
Finished Bore | 1 1/8 in |
Type | Finished Bore Sheave |
Weight | 3.15 LB |
EAN or UPC | 775829007539 |