
- 2 Number of Grooves
- 5/8 in Finished Bore
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Finished Bore | 5/8 in |
Weight | 3.25 LB |
EAN or UPC | 775829007492 |

No. of Grooves | 2 |
Type | Finished Bore Sheave |
Finished Bore | 5/8 in |
Weight | 3.25 LB |
EAN or UPC | 775829007492 |