- 2 Number of Grooves
- 3/4 in Finished Bore
| No. of Grooves | 2 |
| Finished Bore | 3/4 in |
| Type | Finished Bore Sheave |
| Weight | 2.55 LB |
| EAN or UPC | 775829007423 |
| No. of Grooves | 2 |
| Finished Bore | 3/4 in |
| Type | Finished Bore Sheave |
| Weight | 2.55 LB |
| EAN or UPC | 775829007423 |