
- 2 Number of Grooves
- 7/8 in Finished Bore
Finished Bore | 7/8 in |
Type | Finished Bore Sheave |
No. of Grooves | 2 |
Weight | 2.25 LB |
EAN or UPC | 775829007379 |

Finished Bore | 7/8 in |
Type | Finished Bore Sheave |
No. of Grooves | 2 |
Weight | 2.25 LB |
EAN or UPC | 775829007379 |