- 2 Number of Grooves
- 5/8 in Finished Bore
| Finished Bore | 5/8 in |
| No. of Grooves | 2 |
| Type | Finished Bore Sheave |
| Weight | 2.4 LB |
| EAN or UPC | 775829007362 |
| Finished Bore | 5/8 in |
| No. of Grooves | 2 |
| Type | Finished Bore Sheave |
| Weight | 2.4 LB |
| EAN or UPC | 775829007362 |