
- 2 Number of Grooves
- 5/8 in Finished Bore
Type | Finished Bore Sheave |
Finished Bore | 5/8 in |
No. of Grooves | 2 |
Weight | 1.25 LB |
EAN or UPC | 775829007119 |

Type | Finished Bore Sheave |
Finished Bore | 5/8 in |
No. of Grooves | 2 |
Weight | 1.25 LB |
EAN or UPC | 775829007119 |