- 2 Number of Grooves
- 1 7/16 in Finished Bore
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Finished Bore | 1 7/16 in |
| Weight | 21.1 LB |
| EAN or UPC | 781568518298 |
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Finished Bore | 1 7/16 in |
| Weight | 21.1 LB |
| EAN or UPC | 781568518298 |