- 2 Number of Grooves
- 40 mm Finished Bore
| Type | Finished Bore Sheave |
| Finished Bore | 40 mm |
| No. of Grooves | 2 |
| Weight | 17.0 LB |
| EAN or UPC | 775829126506 |
| Type | Finished Bore Sheave |
| Finished Bore | 40 mm |
| No. of Grooves | 2 |
| Weight | 17.0 LB |
| EAN or UPC | 775829126506 |