
- 2 Number of Grooves
- 35 mm Finished Bore
Finished Bore | 35 mm |
Type | Finished Bore Sheave |
No. of Grooves | 2 |
Weight | 15.0 LB |
EAN or UPC | 775829125622 |

Finished Bore | 35 mm |
Type | Finished Bore Sheave |
No. of Grooves | 2 |
Weight | 15.0 LB |
EAN or UPC | 775829125622 |