- 2 Number of Grooves
- 1 3/16 in Finished Bore
| No. of Grooves | 2 |
| Finished Bore | 1 3/16 in |
| Type | Finished Bore Sheave |
| Weight | 12.7 LB |
| EAN or UPC | 781568518212 |
| No. of Grooves | 2 |
| Finished Bore | 1 3/16 in |
| Type | Finished Bore Sheave |
| Weight | 12.7 LB |
| EAN or UPC | 781568518212 |