
- 2 Number of Grooves
- 1 3/8 in Finished Bore
Finished Bore | 1 3/8 in |
Type | Finished Bore Sheave |
No. of Grooves | 2 |
Weight | 5.35 LB |
EAN or UPC | 781568518137 |

Finished Bore | 1 3/8 in |
Type | Finished Bore Sheave |
No. of Grooves | 2 |
Weight | 5.35 LB |
EAN or UPC | 781568518137 |