- 2 Number of Grooves
- 1 in Finished Bore
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Finished Bore | 1 in |
| Weight | 6.15 LB |
| EAN or UPC | 775829006259 |
| Type | Finished Bore Sheave |
| No. of Grooves | 2 |
| Finished Bore | 1 in |
| Weight | 6.15 LB |
| EAN or UPC | 775829006259 |