
- 2 Number of Grooves
- 1 7/16 in Finished Bore
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Finished Bore | 1 7/16 in |
Weight | 13.7 LB |
EAN or UPC | 781568518106 |

No. of Grooves | 2 |
Type | Finished Bore Sheave |
Finished Bore | 1 7/16 in |
Weight | 13.7 LB |
EAN or UPC | 781568518106 |