- Coupling Hubs
- 7/8 in Finished Bore
- 0.94 in Long
- w/Keyway
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
- Flexible mounting options
- Patented winglock element design
- Drop-in interchangeability
- Easier installation
| Coupling Size | E2 |
| Length | 0.940 in |
| RPM [Max] | 7500 rpm |
| Bore Type | Adjustable Diameter |
| Size Code | 2 |
| Hub Dia. | 1.85 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Coupling Type | Two Piece |
| Torque [Max] | 194 in lb |
| Weight | 0.4 LB |
| EAN or UPC | 781568804049 |

