- 2 Grooves
- 7.4" Outside Diameter
- C Belt Size
- 2517 Bushing Required
- 1/2" to 2 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 2.5 in |
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Belt Size | C |
| Length Through Bore | 1.75 in |
| C Pitch Dia. | 7 in |
| Bushing Type | Taperlock |
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 7.4 in |
| Belt Match | 1, 2 |
| M | 0.62 in |
| Type | A1 |
| Overall Length | 2.37 in |
| Weight | 14.07 LB |
| EAN or UPC | 782475090785 |

