- 2 Grooves
- 30.4" Outside Diameter
- C Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Material | Cast Iron |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| K (in) | 0.38 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 2 |
| Overall Length | 3.75 in |
| Bore Range [Max] | 4 in |
| C Pitch Dia. | 30 in |
| M | 0.56 in |
| Belt Match | 1, 2 |
| Type | C3 |
| Belt Size | C |
| Outside Dia. | 30.4 in |
| Length Through Bore | 3.75 in |
| Weight | 79.0 LB |
| EAN or UPC | 782475158768 |

