- 2 Grooves
- 24.4" Outside Diameter
- C Belt Size
- 3020 Bushing Required
- 7/8" to 3" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| M | 0.37 in |
| No. of Grooves | 2 |
| Bushing Type | Taperlock |
| Length Through Bore | 2 in |
| Outside Dia. | 24.4 in |
| Bore Range [Max] | 3 in |
| Bore Range [Min] | 0.875 in |
| Belt Match | 1, 2 |
| Bushing Series | 3020 |
| C Pitch Dia. | 24 in |
| Overall Length | 2.37 in |
| Belt Size | C |
| Inch/Metric | Inch |
| Type | A3 |
| Weight | 76.0 LB |
| EAN or UPC | 782475549429 |

