- 2 Grooves
- 10.9" Outside Diameter
- C Belt Size
- 2517 Bushing Required
- 1/2" to 2 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | C |
| Bushing Type | Taperlock |
| Bore Range [Max] | 2.5 in |
| Outside Dia. | 10.9 in |
| No. of Grooves | 2 |
| Overall Length | 2.37 in |
| M | 0.62 in |
| Inch/Metric | Inch |
| C Pitch Dia. | 10.5 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.75 in |
| Bushing Series | 2517 |
| Belt Match | 1, 2 |
| Type | A2 |
| Weight | 27.45 LB |
| EAN or UPC | 782475090945 |

