Skip to content Skip to navigation menu
BK Series FHP Cast Iron Finished Bore Sheave

2BK32X3/4

BK Series FHP Cast Iron Finished Bore Sheave
Item #100946950
  • 2 Grooves
  • 3.35" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • 3/4" Finished Bore
  • Made of Cast Iron
BK Series FHP Cast Iron Finished Bore Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Grooves
  • 3.35" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • 3/4" Finished Bore
  • Made of Cast Iron

features

  • Durable cast iron
  • Statically balanced
  • Standard keyseats
  • Hollow head setscrews
Belt Match 1, 2
No. of Grooves 2
M 0.47 in
Belt Size A, B, 4L, 5L
Outside Dia. 3.35 in
Inch/Metric Inch
Overall Length 2.22 in
B (5L) Pitch Dia. 3 in
Material Cast Iron
Finished Bore 3/4 in
Length Through Bore 1.97 in
Weight 2.5 LB
EAN or UPC 782475110193
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison