- 1/2" Pitch
- H Belt Size
- 1" Belt Width
- 28 Teeth
- 4.456" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Bore Range [Max] | 2.3125 in |
| Bore Type | Reborable |
| Bore Range [Min] | 0.75 in |
| Type | DF-1 |
| Belt Width | 1 in |
| Belt Pitch | 0.5 in |
| No. of Teeth | 28 |
| Finished Bore | N/A |
| Pitch Diameter | 4.456 in |
| Outside Dia. | 4.402 in |
| Hub Projection | 1.13 in |
| Hub Dia. | 3 1/2 in |
| Length Through Bore | 2.38 in |
| Belt Size | H |
| Bushing Type | None |
| Bushing Series | N/A |
| Weight | 8.15 LB |
| EAN or UPC | 782475423033 |

