- 1 3/4 in Wide, 77.8 in Long, 1/2 in High, with a 22 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 22 ° |
| Pitch Length | 77.8 in |
| Cross Section Height | 1/2 in |
| Cross Section Width | 1 3/4 in |
| Belt Size | 2822V |
| Weight | 3.4 LB |
| EAN or UPC | 782475079667 |

