- 3" Bolt Centers
- 14.75" to 17.75" Arm Length
- Use With #26 Reducer
description
- Tie rod kits are available for restraining hollow shaft reducers.
includes
- Fulcrum
- Reducer mounting bracket
- Mounting hardware
- Tie rods
- Turnbuckle
| Use With | #26 Reducer |
| Arm Length [Max] | 17 3/4 in |
| Arm Length [Min] | 14 3/4 in |
| Bolt Centers | 3 in |
| Weight | 4.0 LB |
| EAN or UPC | 782475470396 |

