- 2 5/8" Center Distance
- 40:1 Ratio
- 7/8" Shaft Input
- 1 1/8" Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Motor adapter kit
| Ratio | 40:1 |
| Frame | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Housing Material | Cast Iron |
| Lubrication | Synthetic |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Box Width | 5.77 in |
| Motor Application | General Purpose |
| Box Height | 8.36 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | Shaft Input |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Center Distance | 2 5/8 in |
| Torque Out @ 1750 rpm | 1685 in lb |
| Bolt Pattern | 6.38 x 3.38 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 11.48 x 3.13 |
| Input HP @ RPM | 1.55 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Length | 7.26 in |
| Output Configuration | Right Output |
| Output Torque @ RPM | 1685 in lb @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Weight | 50.97 LB |
| EAN or UPC | 782475751266 |

