- 2.625" Center Distance
- 7.5:1 Ratio
- .875" Shaft Input Input Shaft
- 1.125" Right Output Shaft
| Box Width | 5.77 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Torque Out @ 1750 rpm | 1458 in lb |
| Output Torque @ RPM | 1458 in lb @ 1750 rpm |
| Motor Application | General Purpose |
| Output Configuration | Right Output |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 5 hp @ 1800 rpm |
| Frame | N/A |
| Input (Shaft or Bore) Size | 7/8 in |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Input HP @ RPM | 5.92 hp @ 1750 rpm |
| Center Distance | 2.625 in |
| Ratio | 7.5:1 |
| Box Length | 7.26 in |
| Box Height | 8.36 in |
| Input Configuration | Shaft Input |
| Weight | 50.0 LB |
| EAN or UPC | 782475751020 |

