- 2 5/8" Center Distance
- 180TC Frame
- 10:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/4" Left & Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Box Length | 7 1/4 in |
| Input HP @ RPM | 4.83 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Center Distance | 2 5/8 in |
| Frame Size | 180TC |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Input Configuration | C-Face Quilled |
| Box Width | 5.77 in |
| Ratio | 10:1 |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output Configuration | Left & Right Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 4 3/4 x 4 7/16 |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Motor Application | General Purpose |
| Box Height | 8.36 in |
| Frame | 180TC |
| Weight | 50.0 LB |
| EAN or UPC | 782475750917 |

