- 2 5/8" Center Distance
- 180TC/180ATC Frame
- 5:1 Ratio
- 1 1/8" C-Face Quilled
- 1 1/4" Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Base to Centerline of Output Shaft | 2.87 in |
| Torque Out @ 1750 rpm | 1247 in lb |
| Bolt Pattern | 6.38 x 3.38 |
| Center Distance | 2 5/8 in |
| Bearing Type | Tapered Roller on O/P |
| Frame Size | 180TC, 180ATC |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 4 3/4 x 4 7/16 |
| Frame | 180TC, 180ATC |
| Base to Centerline of Input Shaft | 5 1/2 in |
| Output Configuration | Right Output |
| Housing Material | Cast Iron |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 1330 lb/in @ 1750 rpm |
| Box Width | 5.77 in |
| Washdown Duty | No |
| Thermal Input Horsepower @ RPM | 8.79 hp @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | 8.79 hp |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Box Length | 7 1/4 in |
| Input HP @ RPM | 7.37 hp @ 1750 rpm |
| Lubrication | Synthetic |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Motor Application | General Purpose |
| Max. Overhung Load @ 1750 rpm | 1330 lb/in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| HP @ RPM | 5 hp @ 1800 rpm |
| Box Height | 8.36 in |
| Ratio | 5:1 |
| Reduction Type | Single Reduction |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 1247 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Weight | 50.0 LB |
| EAN or UPC | 782475750825 |

