- 2.625" Center Distance
- 56C, 48Y Frame
- 60:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.4375" Hollow Output Shaft
| Input (Shaft or Bore) Size | 7/8 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Input HP @ RPM | 1.08 hp @ 1750 rpm |
| Box Height | 8.36 in |
| Frame | 56C |
| Input Configuration | C-Face Coupled |
| Frame Size | 56C |
| HP @ RPM | 1 hp @ 1800 rpm |
| Ratio | 60:1 |
| Output Torque @ RPM | 1547 in lb @ 1750 rpm |
| Center Distance | 2 5/8 in |
| Motor Application | General Purpose |
| Box Length | 7.26 in |
| Box Width | 5.66 in |
| Output Configuration | Hollow Output |
| Torque Out @ 1750 rpm | 1547 in lb |
| Weight | 69.0 LB |
| EAN or UPC | 782475785339 |

