- 2.625" Center Distance
- 140TC, 160ATC Frame
- 40:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.125" Left Output Shaft
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 1685 in lb |
| Input Configuration | C-Face Coupled |
| Input (Shaft or Bore) Size | 7/8 in |
| Motor Application | General Purpose |
| Ratio | 40:1 |
| Output Torque @ RPM | 1685 in lb @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Box Width | 5.77 in |
| Input HP @ RPM | 1.55 hp @ 1750 rpm |
| Box Length | 7.26 in |
| Output Configuration | Left Output |
| Frame | 140TC, 160ATC |
| Frame Size | 140TC |
| Center Distance | 2 5/8 in |
| Box Height | 8.36 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Weight | 69.0 LB |
| EAN or UPC | 782475785148 |

