- 1 5/8 in Wide, 34.5 in Long, 0.59 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Width | 1 5/8 in |
| Cross Section Height | 0.59 in |
| Pitch Length | 34.5 in |
| Belt Size | 2630V |
| Angle of Sheave Groove | 30 ° |
| Weight | 1.0 LB |
| EAN or UPC | 782475079643 |

